Channellock
Tongue and Groove Pliers, 10 In
- Zoro #: G4568155
- Mfr #: 430CB
Tap to zoom
Hover or click to zoom
$25.25
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Code Blue(R) Grips Are Designed for Durability and Comfort, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.25
Channellock #430CB Specifications
- Zoro #: G4568155
- Mfr #: 430CB
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Code Blue(R) Grips Are Designed for Durability and Comfort, Permalock(R) Fastener Eliminates Nut and Bolt Failure
- Material: Steel
- Finish: polished
- Handle Type: Cushion Grip
- Standards: ANSI B107.23
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 7
- Max. Jaw Opening: 2 in
- Insulated: No
- Tether Capable: Tether Capable
- Item: Tongue and Groove Plier
- Includes: (8) CBR-8 Electrical Pliers Set with Tool Roll, (8) CBR-8A Premium Tool Set with Tool Roll, (5) CBR-5A Code Blue Set with Tool Roll, (5) CBR-5 Code Blue Set with Tool Roll
- Nonsparking: No
- Jaw Length: 1 3/8 in
- Adjustment Type: Tongue and Groove
- Plier Product Group: Pliers
- Tether Style: Tether Capable
- Jaw Thickness: 1/2 in
- Series: Code Blue
- Jaw Opening Type: Manual
- Steel Type: High Carbon Steel
- Jaw Texture: Serrated
- Number of Jaw Positions: 7
- Tether Ready: No
- Maximum Jaw Opening: 2 in
- Plier Material: Steel
- Overall Length Range: 9 - 11 in
- Jaw Shape: Flat
- Non-Sparking: No
- Grip Style: Standard Cushion
- Plier Type: Tongue & Groove Pliers
- Weight: 1.18 lb
- Handle Color: Blue
- Adjustment Mechanism: Groove Joint
- Product Type: Tongue and Groove Plier
- Country of Origin (subject to change): United States
Description
Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Tongue and Groove, Max. Jaw Opening 2 in, Jaw Length 1 3/8 in, Overall Length 10 in, Handle Type Cushion Grip, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 7, Steel Material, Polished Finish
Reviews of Channellock #430CB
Explore more
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove GS-1X
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove 440X
- CHANNELLOCK Channellock CNL-432 10 Inch V - Jaw Tongue And Groove Plier CNL-432
- CHANNELLOCK Tongue and Groove Pliers, 6-1/2 In 412
- CHANNELLOCK Tongue and Groove Pliers, 12 In 440
- CHANNELLOCK Tongue and Groove Pliers, 9-1/2 In 420
- KNIPEX Water Pump Pliers, 12 In 88 01 300 SBA
- KNIPEX 5" Knipex Cobra Water Pump Pliers, Plastic Grip 87 01 125
- KLEIN TOOLS Pump Pliers, 6-Inch, with Tether Ring D502-6TT
- WILDE 12-3/4" TONGUE & GROOVE PLIERS-POLISHED-BULK G272P.NP/BB
- Channellock Pliers