Tongue and Groove Pliers, 12 In

CHANNELLOCK| Zoro #: G1906055| Mfr #: 442

$14.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906055 Mfr #: 442
Standards: ANSI B107.23Tether Capable: Standard Tool (Accessory Needed for Tethering)
Adjustment Type: Groove JointItem: Tongue and Groove Plier
Handle Type: DippedFeatures: Channel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, V-Jaws Give You More Points Of Contact On Round Stock and Tubing, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Item: Tongue and Groove PlierOverall Length: 12"
Max. Jaw Opening: 2-1/4"Jaw Length: 1-1/2"
Material: steelPlier Jaw Style: V-Jaw
No. of Jaw Positions: 7Country of Origin (subject to change): United States

Product Description

Tongue and Groove Plier, Curved Jaw, Maximum Jaw Opening 2 1/4 Inches, Length 12 Inches, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.