KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tongue and Groove Pliers, 16-1/2 In

CHANNELLOCK| Zoro #: G1538582| Mfr #: 460

$23.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length: 16-1/2"
Max. Jaw Opening: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538582 Mfr #: 460
Material: steelOverall Length: 16-1/2"
Max. Jaw Opening: 4-1/4"Finish: polished
No. of Jaw Positions: 8Jaw Length: 2-1/2"
Plier Jaw Style: Straight JawAdjustment Type: Groove Joint
Item: Tongue and Groove PlierFeatures: Channel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Handle Type: DippedStandards: ANSI B107.23
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Tongue and Groove Plier, Straight Jaw, Maximum Jaw Opening 4 1/4 Inches, Length 16 Inches, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews