Channellock
Tongue and Groove Pliers, 6-1/2 In
- Zoro #: G1776284
- Mfr #: 426
Tap to zoom
Hover or click to zoom
$17.25
- Overall Length: 6 1/2 in
- Plier Jaw Style: Straight Jaw
- Features: Built to Last With a PermaLock Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide a Better, Longer Lasting Grip
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.25
Channellock #426 Specifications
- Zoro #: G1776284
- Mfr #: 426
- Overall Length: 6 1/2 in
- Plier Jaw Style: Straight Jaw
- Features: Built to Last With a PermaLock Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide a Better, Longer Lasting Grip
- Material: Steel
- Finish: polished
- Handle Type: Dipped
- Standards: ANSI B107.23
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 5
- Max. Jaw Opening: 7/8 in
- Insulated: No
- Includes: (5) GS-50 Pliers Set, (3) GS-3SA Tongue & Groove Set With 6n1 Professional Driver, (3) GS-3A Tongue & Groove Set With Bottle Opener, (3) GS-3 Tongue & Groove Pliers Set, (2) GS-1 Tongue & Groove Pliers Set
- Plier Product Group: Pliers
- Item: Tongue and Groove Plier
- Jaw Length: 3/4 in
- Adjustment Type: Tongue and Groove
- Tether Capable: Tether Capable
- Nonsparking: No
- Tether Style: Tether Capable
- Steel Type: High Carbon Steel
- Maximum Jaw Opening: 7/8 in
- Plier Material: Steel
- Number of Jaw Positions: 5
- Jaw Thickness: 1/2 in
- Grip Style: Standard Cushion
- Jaw Shape: Flat
- Jaw Opening Type: Manual
- Plier Type: Tongue & Groove Pliers
- Adjustment Mechanism: Groove Joint
- Non-Sparking: No
- Overall Length Range: 6 - 8 in
- Weight: 0.37 lb
- Tether Ready: No
- Handle Color: Blue
- Jaw Texture: Serrated
- Product Type: Tongue and Groove Plier
- Country of Origin (subject to change): United States
Description
Tongue and Groove Pliers, Plier Jaw Style Straight Jaw, Adjustment Type Tongue and Groove, Max. Jaw Opening 7/8 in, Jaw Length 3/4 in, Overall Length 6 1/2 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 5, Steel Material, Polished Finish
Reviews of Channellock #426
Explore more
- CHANNELLOCK Tongue and Groove Pliers, 12 In 440
- CHANNELLOCK Tongue and Groove Pliers, 10 In 430CB
- CHANNELLOCK Channellock 140-440X 12 in. Straight Jaw Tongue & Groove Pliers 140-440X
- CHANNELLOCK Channellock 140-GS-1 2Pc #420&426 Tounge & Groove Pliers In Gift Box 140-GS-1
- CHANNELLOCK Tongue and Groove Pliers, 4-1/2 In 424
- CHANNELLOCK Tongue and Groove Pliers, 10 In 415
- PROTO Tongue and Groove Pliers, 16 In. J265SGXL
- GROZ Pliers, Water Pump, 10" 31741
- KLEIN TOOLS Classic Klawâ„¢ Pump Pliers, 10-Inch D504-10
- STAHLWILLE Waterpump plier FastGRIP L.300 mm max.jaw opening 44 mm head polished handles dip-coated 65726300
- KNIPEX Black Pliers Wrench, 300 mm, Steel 86 01 300
- Channellock Tongue & Groove Pliers