Channellock

Tongue and Groove Pliers, 9-1/2 In

Channellock Tongue and Groove Pliers, 9-1/2 In 410
Hover or click to zoom Tap to zoom
Key Features
  • Overall Length: 9 1/2 in
  • Plier Jaw Style: Nutbuster(R)
  • Features: Built to Last With a PermaLock Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide a Better, Longer Lasting Grip
  • Material: Steel
  • Finish: polished
  • Handle Type: Dipped
  • Standards: ANSI B107.23
  • Plier Item: Tongue and Groove Pliers
See full product details
$20.30

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Channellock #410 Specifications

  • Overall Length: 9 1/2 in
  • Plier Jaw Style: Nutbuster(R)
  • Features: Built to Last With a PermaLock Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide a Better, Longer Lasting Grip
  • Material: Steel
  • Finish: polished
  • Handle Type: Dipped
  • Standards: ANSI B107.23
  • Plier Item: Tongue and Groove Pliers
  • No. of Jaw Positions: 4
  • Max. Jaw Opening: 1 1/8 in
  • Insulated: No
  • Plier Product Group: Pliers
  • Jaw Length: 1 in
  • Includes: (2) AS -1 Pliers Set
  • Nonsparking: No
  • Tether Capable: Tether Capable
  • Adjustment Type: Tongue and Groove
  • Item: Tongue and Groove Plier
  • Tether Style: Tether Capable
  • Series: Nutbuster
  • Number of Jaw Positions: 4
  • Overall Length Range: 9 - 11 in
  • Maximum Jaw Opening: 1 1/8 in
  • Weight: 1.41 lb
  • Jaw Thickness: 1/2 in
  • Handle Color: Blue
  • Plier Type: Tongue & Groove Pliers
  • Adjustment Mechanism: Groove Joint
  • Grip Style: Standard Cushion
  • Tether Ready: No
  • Non-Sparking: No
  • Jaw Shape: Parrot
  • Jaw Texture: Serrated
  • Pinch-Free Handles: Yes
  • Jaw Opening Type: Manual
  • Steel Type: High Carbon Steel
  • Plier Material: Steel
  • Product Type: Tongue and Groove Plier
  • Country of Origin (subject to change): United States

Description

The CHANNELLOCK 410 Tongue and Groove Pliers are perfect for gripping round or flat surfaces. It can be used to tighten, loosen, pull, grab and more. The 9 1/2 in. tong and groove plier has a polished steel finish that provides a smooth surface for cleaning and polishing jobs. Its jaws open up to 1 1/8 in., while the jaws themselves measure 1 in. in length. This tongue and groove plier is made of durable steel with a dipped handle that gives you an extra firm grip when working with it. When it comes to completing your tasks effectively, you will want the CHANNELLOCK 410 Tongue & Groove Pliers on hand at all times.

Reviews of Channellock #410

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.