KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tongue and Groove Pliers, 9-1/2 In

CHANNELLOCK| Zoro #: G1067771| Mfr #: 422

$11.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length: 9-1/2"
Max. Jaw Opening: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067771 Mfr #: 422
Material: steelOverall Length: 9-1/2"
Max. Jaw Opening: 1-1/2"Finish: polished
No. of Jaw Positions: 5Jaw Length: 1"
Plier Jaw Style: V-JawAdjustment Type: Groove Joint
Item: Tongue and Groove PlierFeatures: Channel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, V-Jaws Give You More Points Of Contact On Round Stock and Tubing, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Handle Type: DippedStandards: ANSI B107.23
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Tongue and Groove Plier, Curved Jaw, Maximum Jaw Opening 1 1/2 Inches, Length 9 1/2 Inches, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews