Channellock
Tongue and Groove Pliers, 9-1/2 In
- Zoro #: G1439907
- Mfr #: GL10
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.95
Channellock #GL10 Specifications
- Zoro #: G1439907
- Mfr #: GL10
- Overall Length: 9 1/2 in
- Plier Jaw Style: V-Jaw
- Features: -1
- Material: Steel
- Finish: polished
- Handle Type: Dipped
- Standards: ANSI B107.23
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 5
- Max. Jaw Opening: 1 1/4 in
- Insulated: No
- Item: Tongue and Groove Plier
- Plier Product Group: Pliers
- Includes: (3) GLS-3 Griplock Pliers Set, (2) GLS-2 Griplock Pliers Set, (2) GLS-1 Griplock Pliers Set, (5) TOOL ROLL-53 E Series Pliers Set, (5) TOOL ROLL-5E E Series Pliers Set With Tool Roll
- Nonsparking: No
- Adjustment Type: Tongue and Groove
- Jaw Length: 1 1/4 in
- Tether Capable: Tether Capable
- Tether Style: Tether Capable
- Overall Length Range: 9 - 11 in
- Adjustment Mechanism: Groove Joint
- Steel Type: High Carbon Steel
- Plier Material: Steel
- Number of Jaw Positions: 5
- Handle Color: Blue
- Jaw Opening Type: Manual
- Maximum Jaw Opening: 1 1/4 in
- Tether Ready: No
- Jaw Thickness: 3/8 in
- Jaw Shape: V
- Non-Sparking: No
- Pinch-Free Handles: Yes
- Plier Type: Tongue & Groove Pliers
- Weight: 0.78 lb
- Series: Griplock
- Grip Style: Standard Cushion
- Jaw Texture: Serrated
- Product Type: Tongue and Groove Plier
- Country of Origin (subject to change): United States
Description
If you are looking for a reliable tool that can be used to grip and twist fasteners, the Channeallock GL10 Tongue and Groove Pliers is the one for you. The plier has a jaw style of V-Jaw, allowing it to hold objects securely in place. It also features a -1 adjustment type which makes it easy to adjust. This 9 1/2 in. tong and groove plier has a polished steel finish and a dipped handle type. It has an overall length of 9 1/2 in., with a max jaw opening of 1 1/4". The Channeallock Tongue and Groove Pliers is designed to give you maximum control when gripping or twisting fasteners.
Reviews of Channellock #GL10
Explore more
- CHANNELLOCK Tongue and Groove Pliers, 10 In 430CB
- CHANNELLOCK Tongue and Groove Pliers, 10 In 430
- CHANNELLOCK Channellock 414 Tongue & Groove Pliers 13.5 In. 6169189
- CHANNELLOCK Channellock Cl422 9.5 in. Crvd Jaw Tongue and Groove CL422
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove GS-1X
- CHANNELLOCK Channellock CNL-460 16 In. Tongue And Groove Plier CNL-460
- WILDE 10" TONGUE & GROOVE PLIERS-POLISHED-BULK G271P.NP/BB
- VISE-GRIP 8" STRAIGHT JAW GROOVELOCK 4935095
- GROZ Bearing Pliers, 2 Jaw, 100mm 36021
- CHANNELLOCK INC Channelock CL430G 10" Tongue Groove Water Pump Pliers 25582301475
- KNIPEX Water Pump Plier, 12" Overall Length 87 21 300 SBA
- Channellock Pliers