Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

TORX Screwdriver, T6 x 2" Torx(R) T6 2"

  • Zoro #: G0396763
  • Mfr #: T062A
$3.12 /ea

Order in multiples of 3

  • Item: TORX Screwdriver,T6 x 2"
  • Tip Style Group: Torx(R)
  • Tip Size: T6
See full product details
Orders over $75 ship free.

Channellock #T062A Specifications

  • Zoro #: G0396763
  • Mfr #: T062A
Item: TORX Screwdriver,T6 x 2" Tip Style Group: Torx(R)
Tip Size: T6 Shank Length: 2"
Overall Length: 4.5" Tip Style: Torx(R)
SAE or Metric: SAE Number of Pieces: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TORX Screwdriver,T6 x 2 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #T062A