Chapin
1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length
Mfr # 2014
Zoro # G3259067
$23.44
10% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 34"
- Nozzle Spray Pattern Mist
Explore More Products
- CHAPIN Hose End Sprayer 20Gl G392
- CHAPIN 3 gal. Handheld Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42 in Hose Length 1750
- CHAPIN Surespray Deluxe Sprayer, 2 gal Tank, 40 to 60 PSI, 34 in L Hose, 23 ft Spray Distance Horizontal 26020
- CHAPIN 2 gal. Professional Farm and Field Viton Sprayer, 42" Hose Length 21240XP
- CHAPIN 3 gal. ProSeries Poly Sprayer, 48" Hose Length 26031XP
- CHAPIN Professional Pest Control Sprayer 10800W
- CHAPIN 1 gal. Industrial Acid Staining Sprayer, 42" Hose Length 22230XP
- CHAPIN Chapin 139-1749 3-Gallon Ss Open Head Ind. Sprayer W-Brass Pla 139-1749
- CHAPIN 2 Gal Clean-N-Seal Poly Deck Spr 25020
- CHAPIN INTERNATIONAL Chapin Handle Sprayer, 2 Gal Tank, Poly Tank, 48 In L Hose G2000P
- SPRAYERS PLUS 2 gal. Acid Compression Sprayer, 51" Hose Length CS-20ACID
- Chapin Lawn Sprayers & Accessories