Chapin
15 Gal Ground Driven Peristaltic Sprayer
- Zoro #: G2633248
- Mfr #: 97650
Hover or click to zoom Tap to zoom
Key Features
- Sprayer Tank Capacity: 15 gal.
- Item: EZ Tow, Peristaltic Tow Behind Sprayer
- tank material: Polyethylene
- Sprayer type: ATV
- Sprayer tank capacity: 15 gal.
$521.99
Subtotal: $521.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chapin #97650 Specifications
- Zoro #: G2633248
- Mfr #: 97650
- UPC #: 023883976507
- Sprayer Tank Capacity: 15 gal.
- Item: EZ Tow, Peristaltic Tow Behind Sprayer
- tank material: Polyethylene
- Sprayer type: ATV
- Sprayer tank capacity: 15 gal.
- Country of Origin (subject to change): United States
Description
Ground Driven Peristaltic Sprayer,15 Gal
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Chapin #97650
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHAPIN 3 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length 1380
- CHAPIN 32 oz Mister/Sprayer Wet/Dry Hose End Sprayer G6015
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length G1000P
- CHAPIN 19049 Xtreme Concrete Open Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy 19049
- CHAPIN GARDEN SPRAYER 3 GAL 26030
- CHAPIN Chapin 139-1949 3.5-Gallon Tri-Poxy Openhead Ind. Sprayer F-C 139-1949
- CHAPIN 2 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length G2000P
- CHAPIN Backpack Sprayer, SelfCleaning, 4 gal Tank, 04 to 05 gpm, 40 to 60 psi, 48 in Hose Length, 6 in O 63900
- CHAPIN 1 gal. Industrial Acid Staining Sprayer, 42" Hose Length 22230XP
- CHAPIN Chapin Mfg Sprayer 1 Gal Stand-N-Spray 29001 6984314
- CHAPIN 15 gal. 12V EZ Mount Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length 97200B
- Chapin Lawn & Garden Sprayers