Chapin
2 gal Handheld Industrial Sprayer, Poly, 42 in L Hose, Cone Nozzle Spray Pattern
Mfr # 22240XP
Zoro # G5224091
product price: $96.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal
- Type Handheld
- Sprayer Pressure Release Yes
- Tank Material Poly
- Hose Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Chapin
- MFR # 22240XP
- Zoro # G5224091
- UPC # 023883222406
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42 in |
Wand Length | 12 in |
Fill Opening Size | 4 in |
Pump Length | 11-1/2 in |
Description
Handheld Sprayer, Sprayer Type Spot, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 3 1/2 in, Fill Opening Size 4 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Mist, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 40 psi, Wand Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Spindle Assembly fits Gravely 59201000, 59215500 (MOM70-0075)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7108301)
- LUNKERHUNT 3.5 in. & 0.5 oz Texas Toad Prop Frog Fishing Lure (PROPF06)
- BRIGGS & STRATTON FILTER (5 X 591583) (4269)
- CHAPIN Dripless Poly Concrete Sprayer, 48 in L Hose (22149XP)
- CHAPIN Chapin 26021 Premier Poly Sprayer 2Gor7.6L (26021)
- CHAPIN 3 gal Handheld Sprayer, Polyethylene, 42 in L Hose, Adjustable Cone Nozzle Spray Pattern (2803E)
- CHAPIN 3 gal Handheld Sprayer, 42 in L Hose (31430)
- CHAPIN Chapin International 7437775 2 gal Lawn & Garden Sprayer (7437775)
- CHAPIN 3 gal Handheld Sprayer, Poly, 34 in L Hose, Cone/ Fan Nozzle Spray Pattern, Wand Length 16 in (20030)
- FBS FINDING BETTER SOLUTIONS Pump & Spray 1.0L sp (50101)
- FOUNTAINHEAD/BURGESS PROD Fountainhead/Burgess Prod 190427 Rpundup Commercial Tank Sprayer; 2 gal. (200126)