Chapin

2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length

Chapin 2 gal. Handheld Sprayer,  Polyethylene Tank,  Cone Spray Pattern,  42 in Hose Length 2609E
Hover or click to zoom Tap to zoom
$59.99
  • Item: Handheld Sprayer
  • Sprayer Tank Capacity: 2 gal.
  • Sprayer Type: Handheld
  • Max Sprayer Pressure: 40 psi
  • Hose Length: 42 in
  • Nozzle Spray Pattern: Cone
  • Tank Material: Polyethylene
  • Wand Length: 12 in
See full product details
Orders over $75 ship free.

Total: $59.99

Chapin #2609E Specifications

  • Item: Handheld Sprayer
  • Sprayer Tank Capacity: 2 gal.
  • Sprayer Type: Handheld
  • Max Sprayer Pressure: 40 psi
  • Hose Length: 42 in
  • Nozzle Spray Pattern: Cone
  • Tank Material: Polyethylene
  • Wand Length: 12 in
  • Sprayer Nozzle Material: Polypropylene
  • Wand Material: Polypropylene
  • Sprayer Application: Janitorial and Sanitation
  • Adjustable Nozzle: Yes
  • Fill Opening Size: 4 1/2 in
  • In Tank Filter: No
  • Sprayer Pressure Release: Yes
  • Pump Length: 12 in
  • Seal/Gasket Material: Viton(R)
  • Tank Capacity: 2 gal.
  • Product Type: Handheld Sprayer
  • Country of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter No, Hose Length 42 in, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 40 psi, Wand Length 12 in, Pump Length 12 in, Seal/Gasket Material Viton(R)

Restrictions and Compliance

Reviews of Chapin #2609E