Chapin
2 gal. ProSeries Sprayer, 48" Hose Length
- Zoro #: G2341777
- Mfr #: 26021XP
Hover or click to zoom Tap to zoom
Key Features
- Sprayer Tank Capacity: 2 gal.
- Hose Length: 48"
- Nozzle Spray pattern: Cone, Fan
- tank material: Polyethylene
- max sprayer pressure: 40 to 60 psi
- Sprayer tank capacity: 2 gal.
- Sprayer type: Handheld
- Product Type: Pro Series Poly Sprayer,2 Gal
$49.35
Subtotal: $49.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CHAPIN Chapin 139-1480 3.5 Gal.Ind.Funnel Top Tri-Poxy Sprayer Pre 139-1480
- CHAPIN 2 gal. Industrial Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length 1739
- CHAPIN Mfg G390 20 Gallon Lawn Hose End Sprayer CH387930
- CHAPIN 3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern 22360XP
- CHAPIN 1009 48 oz Wallpaper Sprayer 023883010096
- CHAPIN 48Oz Industrial Acetone Hand Sprayer 10027
- CHAPIN Chapin Mfg Sprayer 1 Gal Stand-N-Spray 29001 6984314
- CHAPIN Chapin 139-1749 3-Gallon Ss Open Head Ind. Sprayer W-Brass Pla 139-1749
- CHAPIN Surespray Deluxe Sprayer, 3 gal Tank, 40 to 60 PSI, 34 in L Hose, 23 ft Spray Distance Horizontal 26030
- GREEN THUMB 1 gal Medium Duty Tank Sprayer GR572437
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure 302-B
- Chapin Lawn Sprayers & Accessories