Chapin
2 gal. Tri-Poxy Sprayer, 42" Hose Length
Mfr # 31420
Zoro # G2341932
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 42"
- max sprayer pressure 40 to 60 psi
- Sprayer tank capacity 2 gal.
- Sprayer type Handheld
- Nozzle Spray pattern Cone
Explore More Products
- CHAPIN 2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length 1280
- CHAPIN Sprayr 3Gal Tri-Poxy Mtl 1380
- CHAPIN Sprayer Viton Repair Kit 6-1945
- CHAPIN 2 gal. ProSeries Sprayer, 48" Hose Length 26021XP
- CHAPIN 3 gal. Industrial Heavy Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length 22790XP
- CHAPIN 1 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern 2608E
- CHAPIN Chapin 26021 Premier Poly Sprayer 2Gor7.6L 26021
- CHAPIN CHAPIN 25041 Compression Sprayer, 1 gal Tank 25041
- CHAPIN 2803e 3gal Poly SprayerFarm & Field 340003078
- ORTHO Spray Bottle Bo 48Oz 190633
- MATABI Evolution 15 LTC Battery Operated 830451
- Chapin Lawn Sprayers & Accessories