Chapin
2 gal. Funnel Top Sprayer, 34" Hose Length, Polyethylene Tank, Cone Spray Pattern
Mfr # 20002
Zoro # G3594841
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 34"
- Nozzle Spray Pattern Cone
- Tank Material Polyethylene
Explore More Products
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length 20003
- CHAPIN 1 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length 20000
- CHAPIN 3 gal. Farm and Field Sprayer Plus, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length 2803E
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length 22240XP
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length G1000P
- CHAPIN Hose End Sprayer 20Gl G392
- CHAPIN Surespray Deluxe Sprayer 2Gor8 CH87413
- CHAPIN Chapin 31430 Tripoxy Sprayer 3 Gallon 2879401
- CHAPIN TANK REPLCMNT F/ATV SPRAYER 2G 2250413
- VICTORY Electrostatic Handheld Sprayer, Cordless VP200ES
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length 475-B
- Chapin Lawn & Garden Sprayers