Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-Gallon Sure Spray Deluxe Sprayer

  • Zoro #: G1561248
  • Mfr #: 26020
No Product Image Available
$35.57
  • Sprayer Tank Capacity: 2 gal
  • Adjustable Nozzle: Yes
  • Hose Length: 34 in
See full product details
Orders over $75 ship free.

Chapin #26020 Specifications

  • Zoro #: G1561248
  • Mfr #: 26020
Sprayer Tank Capacity: 2 gal Adjustable Nozzle: Yes
Hose Length: 34 in Sprayer Pressure Release: Yes
Sprayer Type: Handheld Fill Opening Size: 3 in
Wand Length: 12 in Sprayer Application: Lawn and Garden, Pest Control
Sprayer Nozzle Material: Polypropylene Max Sprayer Pressure: 60 psi
Wand Material: Polypropylene In Tank Filter: No
Nozzle Spray Pattern: Cone, Fan Tank Material: Polyethylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sprayer Type Handheld, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter No, Hose Length 34 in, Fill Opening Size 3 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 60 psi, Wand Length 12 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Chapin #26020