Chapin
3 gal. Industrial Concrete Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length
Mfr # 22180XP
Zoro # G5224116
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 40 psi
- Hose Length 36"
- Nozzle Spray Pattern Fan
Explore More Products
- CHAPIN 3 gal. Industrial Heavy Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length 22790XP
- CHAPIN 19049 Xtreme Concrete Open Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy 19049
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length 97408B
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length 26030
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, 34" Hose Length 25020
- CHAPIN 25 gal. 12V EZ Tow Sprayer, Polyethylene Tank, 15 ft. Hose Length 97700
- CHAPIN Chapin Mfg Sure Spray Select 1 Gal Poly 27010 3042934
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Foaming Spray Pattern 2660E
- CHAPIN Sprayer Hose End Lawn 20Gal G390
- SOLO 1-21/64 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length 305-A
- MASTER VALLEY INDUSTRIES Sprayer Gun, 700 psi Pressure, Lock Trigger SG-2200
- Chapin Lawn & Garden Sprayers