Chapin
3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern
- Mfr # 22360XP
- Zoro # G5224082
$109.99
/ea
Subtotal: $109.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 40 psi
- Hose Length 42"
- Nozzle Spray Pattern Cone
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CHAPIN GARDEN SPRAYER 3 GAL 26030
- CHAPIN 3 gal. Industrial Concrete Sprayer, 36" Hose Length 22170XP
- CHAPIN CHAPIN 6-4627 Repair Kit, Brass, For 1831, 1739, 1749, 1949 and 6300 Compression Sprayer 996169
- CHAPIN Chapin 22090XP Sprayer 3 Gallon Industrial Compou 5205745
- CHAPIN 1 gal. Bleach Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 60 psi Max Pressure 20075
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length 22251XP
- CHAPIN 3 gal Pro Plus Poly Sprayer 73281
- CHAPIN Chapin 139-1749 3-Gallon Ss Open Head Ind. Sprayer W-Brass Pla 139-1749
- CHAPIN 4 gal. Euro Style and Disinfectant Poly Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern 61575
- XPOWER Cordless Portable ULV Cold Fogger Machine, Battery Power XP392535
- IK SPRAYERS Foam 1.5 81776
- Chapin Lawn & Garden Sprayers