Chapin

3 lb. capacity Garden Seeder

Chapin 3 lb. capacity Garden Seeder 8701B
Hover or click to zoom Tap to zoom
  • Item: Garden Seeder
  • Capacity: 3 lb
  • Spread Width: 1 to 4 ft
  • Drop Type: Regulated Drop
  • Flow Control: (6) Seed Plate
  • For Use With: (20) Seed Varieties
  • Includes: (6) Interchangeable Seed Plates, Protective Fabric Case
  • Axle Type: Steel
See full product details
$135.40

Subtotal: $135.40

Chapin #8701B Specifications

  • Item: Garden Seeder
  • Capacity: 3 lb
  • Spread Width: 1 to 4 ft
  • Drop Type: Regulated Drop
  • Flow Control: (6) Seed Plate
  • For Use With: (20) Seed Varieties
  • Includes: (6) Interchangeable Seed Plates, Protective Fabric Case
  • Axle Type: Steel
  • Frame: Powder Coated Steel
  • Wheel Type: Polyurethane
  • Spray Width: Up to 4 ft
  • Wheel Width: 2 1/2 in
  • Type: Handheld
  • Features: Accurately Plants Seeds At The Right Intervals, Adjustable Rotating Wheel Row Marker Provides Correct Width for The Next Row, Durable Powder Coated Steel Frame and Poly Seed Hopper, Features (6) Interchangeable Seed Plates That Works with Up to 20 Seed Types and Sizes, Plow Blade Preps The Row for Planting In Well Cultivated Soil
  • Handle: Cushion Grips
  • Wheel Dia.: 11 in
  • Hopper Material: Polyethylene
  • Capacity Range (Lb.): Small
  • Product Type: Garden Seeder
  • Country of Origin (subject to change): China

Description

Garden Seeder, Capacity 3 lb, Handle Cushion Grips, Drop Type Regulated Drop, Flow Control (6) Seed Plate, Includes (6) Interchangeable Seed Plates, Protective Fabric Case, For Use With (20) Seed Varieties, Spread Width 1 to 4 ft, Frame Powder Coated Steel, Hopper Material Polyethylene, Wheel Type Polyurethane, Wheel Dia. 11 in, Wheel Width 2 1/2 in, Axle Type Steel

Restrictions and Compliance

Reviews of Chapin #8701B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.