Chapin

70 lb. capacity Broadcast Spreader

Chapin 70 lb. capacity Broadcast Spreader 82050C
Hover or click to zoom Tap to zoom
  • Item: Contractor Broadcast Spreader,70Lb
  • Capacity: 70 lb.
  • Drop Type: Broadcast
  • Frame: Powder Coated Steel
  • Capacity Range (Lb.): Medium
  • Product Type: Contractor Broadcast Spreader,70Lb
  • Country of Origin (subject to change): United States
See full product details
$258.99

Subtotal: $258.99

Chapin #82050C Specifications

  • Item: Contractor Broadcast Spreader,70Lb
  • Capacity: 70 lb.
  • Drop Type: Broadcast
  • Frame: Powder Coated Steel
  • Capacity Range (Lb.): Medium
  • Product Type: Contractor Broadcast Spreader,70Lb
  • Country of Origin (subject to change): United States

Description

Contractor Broadcast Spreader,70Lb

Restrictions and Compliance

Reviews of Chapin #82050C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.