Chapin
80 lb. capacity Broadcast Spreader
- Zoro #: G2342221
- Mfr #: 81008A
Hover or click to zoom Tap to zoom
Key Features
- Item: Salt/Ice Melt Broadcast Spreader,80Lb
- Capacity: 80 lb.
- Drop Type: Broadcast
- For Use With: Salt
- Frame: Powder Coated Steel
- Wheel Type: 10" Pneumatic
- Capacity Range (Lb.): Medium
- Product Type: Salt/Ice Melt Broadcast Spreader,80Lb
$165.69
Subtotal: $165.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chapin #81008A Specifications
- Zoro #: G2342221
- Mfr #: 81008A
- UPC #: 023883810085
- Item: Salt/Ice Melt Broadcast Spreader,80Lb
- Capacity: 80 lb.
- Drop Type: Broadcast
- For Use With: Salt
- Frame: Powder Coated Steel
- Wheel Type: 10" Pneumatic
- Capacity Range (Lb.): Medium
- Product Type: Salt/Ice Melt Broadcast Spreader,80Lb
- Country of Origin (subject to change): United States
Description
Salt/Ice Melt Broadcast Spreader,80Lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Chapin #81008A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHAPIN Handheld Broadcast Spreader, Cap. 25 lb. 84700AW
- CHAPIN Handheld Spreader For Fertilizer/Ice Melt/Seed 64 oz 8740A
- CHAPIN 80 lb. capacity Broadcast Spreader 82088B
- CHAPIN TOW BEHIND AUTO-STOP SPREADER 150 LB CAPACITY 8620B
- CHAPIN Mfg Residential Turf Spreader, U-Shaped Powder-Coated Steel Material, 12" Dia Pneumatic Wheel, 38" L 8200A
- CHAPIN 100 lb. capacity Broadcast Spreader 82108B
- SCOTTS LAWNS Elite Edgegard Spreader 75902
- CHAPIN R E MFG WORKS Cont 80LB Salt Spreader 82088B
- EARTHWAY PRODUCTS Deluxe Spreader with Pneumatic Tires 2050P
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader 45-0527
- PLANTMATES SPREADER POLY ASSEMB 76500
- Chapin Spreaders