Our cart is on the fritz (and we’re working hard to fix it)! Head to our fantastic eBay store to order.
Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

4-Gallon Backpack Sprayer

CHAPIN| Zoro #: G0913997| Mfr #: 64800

$80.98 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Hose Material: Reinforced Nylon
  • Max Sprayer Pressure: 90 psi
  • Sprayer Nozzle Material: Brass, Polypropylene
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913997 Mfr #: 64800
Hose Material: Reinforced NylonMax Sprayer Pressure: 90 psi
Sprayer Nozzle Material: Brass, PolypropyleneSprayer Application: Lawn and Garden
Tank Material: PolyethyleneSprayer Tank Capacity: 4 gal.
Sprayer Type: BackpackFill Opening Size: 4"
Hose Length: 48"Adjustable Nozzle: Yes
Wand Material: PolypropyleneIncludes: (4) Nozzles, Strap
Item: Backpack SprayerSeal/Gasket Material: Viton(R)
In Tank Filter: YesSprayer Pressure Release: Yes
Nozzle Spray Pattern: Cone, FanWand Length: 18"
Country of Origin (subject to change): United States

Description

From Chapin, this backpack sprayer allows you to spray effectively and evenly wherever you may want to spray. This backpack sprayer is made of sturdy polyethylene. The hose length is 48\ and the wand length is 18\" for utmost convenience. Use the sprayer pressure release to quickly vent pressure."

Reviews