KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4-Gallon Backpack Sprayer

CHAPIN| Zoro #: G1766947| Mfr #: 61900

$72.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 90 psi
In Tank Filter: Yes
Sprayer Type: Backpack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766947 Mfr #: 61900
Max Sprayer Pressure: 90 psiIn Tank Filter: Yes
Sprayer Type: BackpackHose Length: 48"
Sprayer Application: Lawn and GardenWand Length: 18"
Features: Plastic Gun, Filtered Opening, Pressure Gauge for max. Efficiency, Padded Shoulder Straps, Poly Shut Off ValveSeal/Gasket Material: Viton(R)
Item: Backpack SprayerSprayer Tank Capacity: 4 gal.
Adjustable Nozzle: YesTank Material: Polyethylene
Includes: (4) Nozzles, StrapHose Material: Reinforced Nylon
Wand Material: Chrome, Stainless SteelNozzle Spray Pattern: Cone, Fan
Sprayer Nozzle Material: Brass, Polypropylene, Stainless SteelFill Opening Size: 4"
Sprayer Pressure Release: YesCountry of Origin (subject to change): United States

Description

Backpack Sprayer, Application Lawn and Garden, Tank Capacity 4 gal., Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 In., Fill Opening Size 4 In., Pressure Release Yes, Wand Material Chrome/Stainless Steel, Nozzle Type Adjustable Cone, Fan, Nozzle Material (2) Polypropylene, Brass, Stainless Steel, Hose Material Nylon Reinforced, Wand Length 18 In., Seal/Gasket Material Viton(r)

Reviews