4-Gallon Backpack Sprayer

CHAPIN| Zoro #: G2236665| Mfr #: 61700

$54.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236665 Mfr #: 61700
Max Sprayer Pressure: 90 psiTank Material: Polyethylene
Fill Opening Size: 4"Sprayer Type: Backpack
Nozzle Spray Pattern: Cone, FanIn Tank Filter: Yes
Item: Backpack SprayerAdjustable Nozzle: Yes
Sprayer Tank Capacity: 4 gal.Hose Length: 48"
Sprayer Nozzle Material: PolypropyleneSprayer Pressure Release: No
Sprayer Application: Lawn and GardenWand Length: 18"
Wand Material: PolypropyleneHose Material: Reinforced Nylon
Includes: (3) Nozzles, StrapCountry of Origin (subject to change): United States

Product Description

Backpack Sprayer, Application Lawn and Garden, Tank Capacity 4 gal., Tank Material Polyethylene, In Tank Filter Yes, Hose Length 42 In., Fill Opening Size 4 In., Pressure Release No, Wand Material Polypropylene, Nozzle Type Adjustable Cone, Fan, Nozzle Material (2) Polypropylene, Polypropylene, Hose Material Nylon Reinforced, Wand Length 18 In., Compatible With Herbicides, Pesticides, Fertilizers, Includes Strap

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.