6-Gallon Stainless Steel Cart Sprayer

CHAPIN| Zoro #: G2010233| Mfr #: 6300

$399.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 45 psi
In Tank Filter: No
Sprayer Type: Cart
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010233 Mfr #: 6300
Max Sprayer Pressure: 45 psiIn Tank Filter: No
Sprayer Type: CartPump Length: 14"
Hose Length: 120"Sprayer Application: Concrete and Industrial
Features: Wheel Base Push (or Pull) Cart for Big Jobs, Large Opening That Allows for Easy Filling and Cleaning, Nozzle That Ranges From Stream to Fan SpraySeal/Gasket Material: Viton(R)
Item: Cart SprayerSprayer Tank Capacity: 6 gal.
Adjustable Nozzle: YesTank Material: Stainless Steel
Wand Length: 18"Hose Material: Reinforced Nylon
Wand Material: BrassNozzle Spray Pattern: Cone, Fan
Sprayer Nozzle Material: BrassFill Opening Size: 4"
Sprayer Pressure Release: NoCountry of Origin (subject to change): United States

Description

Cart Sprayer, Sprayer Type Cart, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 6 gal., Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 120 In., Fill Opening Size 4 In., Wand Material Brass, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 45 psi, Wand Length 18 In.

Reviews