KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Gallon Farm Sprayer

CHAPIN| Zoro #: G1348505| Mfr #: 2803E

$37.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Opening Size: 3"
Wand Length: 18"
Max Sprayer Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348505 Mfr #: 2803E
Fill Opening Size: 3"Wand Length: 18"
Max Sprayer Pressure: 150 psiSprayer Nozzle Material: Polyethylene
Adjustable Nozzle: YesWand Material: Polypropylene, Viton(R)
Tank Material: PolyethyleneSprayer Pressure Release: Yes
Sprayer Type: HandheldIn Tank Filter: Yes
Item: Handheld SprayerFeatures: Poly Shut Off, Lock On Feature, Funnel Top
Sprayer Tank Capacity: 3 gal.Hose Length: 36"
Nozzle Spray Pattern: ConeSprayer Application: Lawn and Garden, Pest Control
Country of Origin (subject to change): United States

Description

Handheld Sprayer, Application Herbicides, Pesticides, Fertilizers, Hose Length 36 In., Wand Material Polypropylene/Viton(r), Nozzle Material Polyethylene, Features Poly Shut Off, Lock On Feature, Funnel Top

Reviews