KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.48-Gallon Handheld Sprayer

CHAPIN| Zoro #: G1439417| Mfr #: 1002W

$9.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Opening Size: 1-1/2"
Wand Length: 3"
Max Sprayer Pressure: 40 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439417 Mfr #: 1002W
Fill Opening Size: 1-1/2"Wand Length: 3"
Max Sprayer Pressure: 40 psiSprayer Nozzle Material: Polypropylene
Adjustable Nozzle: YesWand Material: Polypropylene
Tank Material: PolyethyleneSprayer Type: Handheld
Sprayer Pressure Release: NoIn Tank Filter: Yes
Item: Handheld SprayerSprayer Tank Capacity: 1/2 gal.
Hose Length: Hose Not IncludedNozzle Spray Pattern: Cone
Sprayer Application: Lawn and GardenCountry of Origin (subject to change): Canada

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 1/2 gal., Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length Hose Not Included, Fill Opening Size 1-1/2 In., Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 40 psi, Wand Length 3 In.

Reviews