1-Gallon Handheld Sprayer

CHAPIN| Zoro #: G2048575| Mfr #: 25012

$17.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 45 psi
In Tank Filter: No
Sprayer Type: Handheld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048575 Mfr #: 25012
Max Sprayer Pressure: 45 psiIn Tank Filter: No
Sprayer Type: HandheldPump Length: 9"
Hose Length: 34"Sprayer Application: Lawn and Garden
Features: Funnel Top Opening, Spray Shield, Translucent BottleSeal/Gasket Material: Viton(R)
Item: Handheld SprayerSprayer Tank Capacity: 1 gal.
Adjustable Nozzle: YesTank Material: Polyethylene
Wand Length: 12"Hose Material: Reinforced Nylon
Wand Material: PolypropyleneNozzle Spray Pattern: Fan
Sprayer Nozzle Material: PolypropyleneFill Opening Size: 2"
Sprayer Pressure Release: NoCountry of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 1 gal., Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter No, Hose Length 34 In., Fill Opening Size 2 In., Wand Material Polypropylene, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 45 psi, Wand Length 12 In., Features Funnel Top Opening, Spray Shield, Translucent Bottle, Hose Material Reinforced Nylon

Reviews