20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-Gallon Handheld Sprayer

CHAPIN| Zoro #: G2266302| Mfr #: 2658

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266302 Mfr #: 2658
Adjustable Nozzle: YesWand Material: Polypropylene
Item: Handheld SprayerTank Material: Polyethylene
Nozzle Spray Pattern: Cone, FoamingIn Tank Filter: No
Sprayer Tank Capacity: 1 gal.Max Sprayer Pressure: 40 psi
Sprayer Pressure Release: YesSprayer Application: Janitorial and Sanitation
Sprayer Type: HandheldSeal/Gasket Material: Viton(R)
Pump Length: 12"Fill Opening Size: 4-1/2"
Wand Length: 12"Sprayer Nozzle Material: Polypropylene
Hose Length: 120"Country of Origin (subject to change): United States

Product Description

This handheld sprayer from Chapin is easy to use, providing even saturation for a variety of applications. This handheld sprayer is made of sturdy polyethylene. Use the sprayer pressure release to quickly vent pressure. In terms of length, the hose measures 120", while the wand comes to 12" and the pump 12".

Product Reviews

Save 15%. Sign up for Z-mail.