KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Gallon Stainless Steel Handheld Sprayer

CHAPIN| Zoro #: G0810135| Mfr #: 1749

$169.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sprayer Tank Capacity: 3 gal.
Seal/Gasket Material: Viton(R)
Wand Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810135 Mfr #: 1749
Sprayer Tank Capacity: 3 gal.Seal/Gasket Material: Viton(R)
Wand Length: 18"Max Sprayer Pressure: 45 psi
Hose Material: Reinforced NylonSprayer Nozzle Material: Brass
Adjustable Nozzle: YesWand Material: Brass
Tank Material: Stainless SteelSprayer Pressure Release: No
Fill Opening Size: 4"Sprayer Type: Handheld
In Tank Filter: NoItem: Handheld Sprayer
Features: Electronically Welded Seams and Overlapping TopsPump Length: 12"
Hose Length: 42"Nozzle Spray Pattern: Cone
Sprayer Application: Cleaning and DegreasingCountry of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 3 gal., Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 42 In., Fill Opening Size 4 In., Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 45 psi, Wand Length 18 In., Features Electronically Welded Seams and Overlapping Tops, Hose Material Reinforced Nylon, Pump Length 12 In.

Reviews