KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Gallon Tri-Poxy Steel Handheld Sprayer

CHAPIN| Zoro #: G0965562| Mfr #: 1831

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 45 psi
In Tank Filter: No
Sprayer Type: Handheld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965562 Mfr #: 1831
Max Sprayer Pressure: 45 psiIn Tank Filter: No
Sprayer Type: HandheldPump Length: 12"
Hose Length: 42"Sprayer Application: Concrete and Industrial
Item: Handheld SprayerSprayer Tank Capacity: 3 gal.
Adjustable Nozzle: YesTank Material: Steel
Wand Length: 18"Hose Material: Reinforced Nylon
Wand Material: BrassNozzle Spray Pattern: Cone
Sprayer Nozzle Material: BrassFill Opening Size: 4"
Sprayer Pressure Release: NoCountry of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 gal., Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 42 In., Fill Opening Size 4 In., Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 45 psi, Wand Length 18 In., Hose Material Reinforced Nylon, Pump Length 12 In.

Reviews