HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3.5-Gallon Handheld Sprayer

CHAPIN| Zoro #: G1291954| Mfr #: 1480

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sprayer Pressure Release: No
Fill Opening Size: 4"
Hose Material: Reinforced Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291954 Mfr #: 1480
Sprayer Pressure Release: NoFill Opening Size: 4"
Hose Material: Reinforced NylonPump Length: 12"
Sprayer Application: Concrete and IndustrialNozzle Spray Pattern: Cone
Sprayer Tank Capacity: 3-1/2 gal.Sprayer Nozzle Material: Brass
Hose Length: 42"Max Sprayer Pressure: 45 psi
In Tank Filter: NoWand Length: 18"
Sprayer Type: HandheldItem: Handheld Sprayer
Adjustable Nozzle: YesTank Material: Steel
Wand Material: BrassCountry of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3-1/2 gal., Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 42 In., Fill Opening Size 4 In., Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 45 psi, Wand Length 18 In., Hose Material Reinforced Nylon, Pump Length 12 In.

Reviews