KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-Gallon Handheld Sprayer

CHAPIN| Zoro #: G2284143| Mfr #: 1253

$104.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 45 psi
In Tank Filter: No
Sprayer Type: Handheld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284143 Mfr #: 1253
Max Sprayer Pressure: 45 psiIn Tank Filter: No
Sprayer Type: HandheldPump Length: 7"
Hose Length: 42"Sprayer Application: Lawn and Garden
Seal/Gasket Material: Viton(R)Item: Handheld Sprayer
Sprayer Tank Capacity: 2 gal.Adjustable Nozzle: Yes
Tank Material: Stainless SteelWand Length: 12"
Hose Material: Reinforced NylonWand Material: Brass
Nozzle Spray Pattern: ConeSprayer Nozzle Material: Brass
Fill Opening Size: 4"Sprayer Pressure Release: No
Country of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal., Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 42 In., Fill Opening Size 4 In., Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 45 psi, Wand Length 12 In., Hose Material Reinforced Nylon, Pump Length 7 In., Seal/Gasket Material Viton(R)

Reviews