Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3.5 Gallon Handheld Sprayer

  • Zoro #: G1873347
  • Mfr #: 1949

$119.99

  • Fill Opening Size: 4"
  • In Tank Filter: No
  • Sprayer Pressure Release: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Chapin #1949 Specifications

  • Zoro #: G1873347
  • Mfr #: 1949
Fill Opening Size: 4" In Tank Filter: No
Sprayer Pressure Release: No Item: Handheld Sprayer
Seal/Gasket Material: Viton(R) Sprayer Nozzle Material: Brass
Features: Braided Hose with Vinyl Core to Resist Crimping, Cracking and Leaking, Exclusive Tri-Poxy Coated Steel Tank is Corrosion Resistant and Easy to Clean, Sprays Up to 0.5 gal. of Solution Per min., Can Be Used for Form Oil and Curing Compound Applications But Not Acetones, Metal Ergonomic Handle Sprayer Type: Handheld
Max Sprayer Pressure: 45 psi Tank Material: Steel
Wand Length: 24" Wand Material: Brass
Pump Length: 14" Hose Material: Reinforced Nylon
Sprayer Tank Capacity: 3-1/2 gal. Nozzle Spray Pattern: Fan
Adjustable Nozzle: Yes Sprayer Application: Concrete and Industrial
Hose Length: 48" Country of Origin (subject to change): United States

Description

Lawn and garden sprayers are designed for different types of fluid. Be sure to pick the one that best fits your application. Chapin Handheld Sprayer include characteristics like: Sprayer Tank Capacity: 3-1/2 gal..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Chapin #1949