0.4-Gallon Handheld Sprayer

CHAPIN| Zoro #: G1444457| Mfr #: 1054

$24.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 40 psi
In Tank Filter: Yes
Sprayer Type: Handheld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444457 Mfr #: 1054
Max Sprayer Pressure: 40 psiIn Tank Filter: Yes
Sprayer Type: HandheldHose Length: Hose Not Included
Sprayer Application: Janitorial and SanitationFeatures: An Ergonomic Carry Handle, Built In Wand Holder for An Easy Application and A Wider Opening Design for Easy Filling and Cleaning
Seal/Gasket Material: Viton(R)Item: Handheld Sprayer
Sprayer Tank Capacity: 1/2 gal.Adjustable Nozzle: Yes
Tank Material: PolyethyleneWand Length: 3"
Wand Material: PolypropyleneNozzle Spray Pattern: Foaming
Sprayer Nozzle Material: PolypropyleneFill Opening Size: 1-1/2"
Sprayer Pressure Release: YesCountry of Origin (subject to change): Canada

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 1/2 gal., Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length Hose Not Included, Fill Opening Size 1-1/2 In., Wand Material Polypropylene, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 40 psi, Wand Length 3 In.

Reviews