3.5-Gallon Tri-Poxy Steel Handheld Sprayer

CHAPIN| Zoro #: G2261061| Mfr #: 19049

$149.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max Sprayer Pressure: 45 psi
In Tank Filter: No
Sprayer Type: Handheld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261061 Mfr #: 19049
Max Sprayer Pressure: 45 psiIn Tank Filter: No
Sprayer Type: HandheldPump Length: 14"
Hose Length: 48"Sprayer Application: Concrete and Industrial
Features: Hose, Seals and Gaskets Resistant to Most Extreme Chemicals, HolsterSeal/Gasket Material: Viton(R)
Item: Handheld SprayerSprayer Tank Capacity: 3-1/2 gal.
Adjustable Nozzle: YesTank Material: Steel
Wand Length: 24"Hose Material: Reinforced Nylon
Wand Material: BrassNozzle Spray Pattern: Fan
Sprayer Nozzle Material: BrassFill Opening Size: 4"
Sprayer Pressure Release: NoCountry of Origin (subject to change): United States

Description

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3-1/2 gal., Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 48 In., Fill Opening Size 4 In., Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 45 psi, Wand Length 24 In., Features Hose, Seals and Gaskets Resistant to Most Extreme Chemicals, Holster, Hose Material Reinforced Nylon

Reviews