Chapin International
Chapin 70 lb. Contractor Turf Spreader - Round Hopper With Spread Pattern Control
- Zoro #: G805830809
- Mfr #: 82050C
Hover or click to zoom Tap to zoom
$446.76
Subtotal: $446.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Chapin International
- MFR #82050C
- Zoro #G805830809
- Country of OriginUnknown
- Category Spreaders
Description
Chapin 82050c 70 lb. Contractor turf spreader - round hopper and spread pattern control chapin contractor spreaders are equipped with heavy duty features for longevity and precision. The 70-pound contractor turf spreader has a large 1-piece hopper fully supported by a rugged powder-coated steel frame. Spread comfortably and efficiently with a rubber-gripped t-handle and solid steel linkage gate control. The rotary gate is adjustable to accommodate a variety of material and is designed with a cast zinc-plated agitator to help prevent clumping. Chapin contractor turf spreaders feature directional spread pattern control to ensure material is applied where it is needed. Metal gears are enclosed to prevent debris interference. This heavy duty turf spreader is equipped with rugged wide tread 12-inch pneumatic tires for professional use. A rain cover and hopper grate are included.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Chapin International #82050C
Explore more
- CHAPIN INTERNATIONAL Chapin 81000A 80 lb. SureSpread Spreader With Edge Control And Grate 81000A
- CHAPIN INTERNATIONAL Chapin 100 Lb. Stainless Steel Professional Rock Salt Spreader 82500B
- CHAPIN INTERNATIONAL Chapin 80 lb. Stainless Steel Pro Series Turf Spreader With Spread Pattern Control 8401C
- CHAPIN INTERNATIONAL Chapin 8200A 80 lb. All Season SureSpread Spreader With Edge Control 8200A
- CHAPIN INTERNATIONAL Chapin 200 Lb. Capacity Stainless Steel Professional Rock Salt Drop Spreader 8500B
- CHAPIN INTERNATIONAL Chapin 80 lb. Powder Coated Turf Spreader With Spread Pattern Control 8301C
- CHAPIN R E MFG WORKS 80LB Turf Spreader 81000A
- CHAPIN TOW BEHIND AUTO-STOP SPREADER 150 LB CAPACITY 8620B
- CHAPIN CHAPIN 8705A Hand Crank Spreader, 1.6 L Capacity, Poly 8705A
- SCOTTS LAWNS Wizz Hand Held Spreader 71131
- EARTHWAY PRODUCTS Commercial 50lb Spreader 2150
- Chapin International Spreaders