Chapin
Replacement Shut Off, Brass, 7", 0.5 gpm
- Zoro #: G5481065
- Mfr #: 6-1898
Hover or click to zoom Tap to zoom
Key Features
- Item: Replacement Shut Off
- Material: Brass
- Size: 7 in
- For Use With: 1180,1280,1380,1480,22090XP, 1831, 21210XP, 21220XP, 21230XP, 22790XP, 6300
- Flow Rate: 0.5 gpm
- Includes: Strap
- Accessory Type: Replacement Shut Off
$24.70
8% off
$22.68
Subtotal: $22.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Chapin
- MFR #6-1898
- Zoro #G5481065
- Country of OriginUnited States
- Category Sprayer Accessories
Dimensions
Size | 7 in |
Details
Item | Replacement Shut Off |
Material | Brass |
For Use With | 1180,1280,1380,1480,22090XP, 1831, 21210XP, 21220XP, 21230XP, 22790XP, 6300 |
Flow Rate | 0.5 gpm |
Includes | Strap |
Accessory Type | Replacement Shut Off |
Description
Replacement Shut Off, Material Brass, 7 in, For Use With 1180,1280,1380,1480,22090XP, 1831, 21210XP, 21220XP, 21230XP, 22790XP, 6300, Flow Rate 0.5 gpm, Includes Strap
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Chapin #6-1898
Explore more
- CHAPIN Spray Tip 6-5671
- CHAPIN 65368 Repair Seal Kit, Premier, For Pro Series Family of Sprayers 1266815
- CHAPIN Sprayer Nozzle Foaming 6-6004
- CHAPIN CHAPIN 6-6062 Replacement Shut-Off Assembly, Brass, For 1949 and 1979 Compression Sprayer 1520293
- CHAPIN Replacement Shut Off, Poly 6-4638
- CHAPIN Brass Fan Tip 1/4 .50 Gpm Male 6-4650
- CHAPIN 68178 Piston Cylinder Assemby 6-8178
- CHAPIN 67756 Extension Wand, Premier, Brass, For 26030 Tank Sprayer 2139014
- CHAPIN 61945 Repair Kit, Nitrile, For 2121, 2122, 2123, 2235 and 2236 Compression Sprayers 16589
- CHAPIN Chemical Concentrate Tank, 40 oz., EA1 6-8063
- CHAPIN TANK SPRAY WHT/BLK 3GAL 20030
- Chapin Sprayer Accessories