PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24-in Brass Replacement Sprayer Wand

CHAPIN| Zoro #: G0296475| Mfr #: 6-7704

$14.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement WandSize: 24"Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296475 Mfr #: 6-7704
Item: Replacement WandSize: 24"
Material: BrassFlow Rate: 0.5 gpm
Country of Origin (subject to change): United States

Description

Replacement Wand, Material Brass, 24 In., Flow Rate 0.5 gpm

Reviews