12-in Brass Replacement Sprayer Wand

CHAPIN| Zoro #: G0736714| Mfr #: 6-7701

$10.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: BrassItem: Replacement WandSize: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736714 Mfr #: 6-7701
Material: BrassItem: Replacement Wand
Size: 12"For Use With: Mfr. No. 21220, 1739
Country of Origin (subject to change): United States

Description

Replacement Wand, Material Brass, 12 In., For Use With Mfr. No. 21220, 1739

Reviews