PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

18-in Replacement Sprayer Wand

CHAPIN| Zoro #: G1826763| Mfr #: 6-7749

$6.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyethyleneItem: Replacement WandSize: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826763 Mfr #: 6-7749
Material: PolyethyleneItem: Replacement Wand
Size: 18"For Use With: Mfr. No. 22360, 20000, 25012
Country of Origin (subject to change): United States

Description

Replacement Wand, Material Polyethylene, 18 In., For Use With Mfr. No. 22360, 20000, 25012

Reviews