Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2-Gallon Stainless Steel Lawn Sprayer

  • Zoro #: G0082945
  • Mfr #: 31440

$85.83

Details
  • Tank Material: Stainless Steel
  • Sprayer Application: Lawn and Garden
  • Pump Length: 8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chapin #31440 Specifications

  • Zoro #: G0082945
  • Mfr #: 31440
Tank Material: Stainless Steel Sprayer Application: Lawn and Garden
Pump Length: 8" In Tank Filter: Yes
Item: Sprayer Max Sprayer Pressure: 45 psi
Sprayer Type: Handheld Hose Material: Reinforced Nylon
Sprayer Tank Capacity: 2 gal. Wand Material: Brass
Nozzle Spray Pattern: Cone Sprayer Nozzle Material: Polypropylene
Features: Ergo Comfort Handle, Poly Shut Off with Lock-On for Fatigue Free Spraying Seal/Gasket Material: Nitrile
Wand Length: 12" Adjustable Nozzle: Yes
Hose Length: 42" Fill Opening Size: 4"
Sprayer Pressure Release: No Country of Origin (subject to change): United States

Description

This sprayer from Chapin has been designed to help evenly saturate, as well as prevent over spraying when watering your lawn and garden. This sprayer is made of sturdy stainless steel. Features of this sprayer include: ergo comfort handle. In terms of length, the hose measures 42

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Chapin #31440