Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-Gallon Industrial Sprayer

  • Zoro #: G0082951
  • Mfr #: 2553E
$41.99
  • Hose Length: 60 in
  • Includes: Extendable Wand
  • Seal/Gasket Material: Viton(R)
See full product details
Orders over $75 ship free.

Chapin #2553E Specifications

  • Zoro #: G0082951
  • Mfr #: 2553E
Hose Length: 60 in Includes: Extendable Wand
Seal/Gasket Material: Viton(R) Wand Length: 32 in
Sprayer Nozzle Material: Polypropylene Nozzle Spray Pattern: Fan
In Tank Filter: Yes Sprayer Pressure Release: No
Sprayer Type: Handheld Tank Material: Polyethylene
Item: Sprayer Adjustable Nozzle: Yes
Wand Material: Brass, Polypropylene Sprayer Application: Concrete and Industrial
Fill Opening Size: 4 in Pump Length: 13 in
Sprayer Tank Capacity: 3 gal Max Sprayer Pressure: 45 psi
Hose Material: Features:
Wheel Type: Spray Distance Horizontal:
Width: Height:
Nozzle Material: Wand:
Flow Rate: Nozzle Type:
Spray Distance Vertical: Depth:
Opening Size: Frame Material:
Application: Standards:
Weight Empty: Pressure Release:
Wheel Dia.: PSI:
Pump: Handle Type:
Tank Capacity: Pressure Range:
Drain: Nozzle:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 60 in, Fill Opening Size 4 in, Wand Material Brass, Polypropylene, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 45 psi, Wand Length 32 in, Includes Extendable Wand, Pump Length 13 in, Seal/Gasket Material Viton(R)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Chapin #2553E