Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3-Gallon Tri-Poxy Steel Lawn Sprayer

  • Zoro #: G0082960
  • Mfr #: 1380

$73.92

Details
  • Wand Length: 18"
  • Features: Brass Shutoff, Wand and Nozzle
  • Fill Opening Size: 4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chapin #1380 Specifications

  • Zoro #: G0082960
  • Mfr #: 1380
Wand Length: 18" Features: Brass Shutoff, Wand and Nozzle
Fill Opening Size: 4" Pump Length: 12"
Hose Length: 42" Hose Material: Reinforced Nylon
Sprayer Type: Handheld Seal/Gasket Material: Viton(R)
Max Sprayer Pressure: 45 psi Sprayer Application: Lawn and Garden
Sprayer Pressure Release: No In Tank Filter: Yes
Item: Sprayer Sprayer Tank Capacity: 3 gal.
Tank Material: Steel Nozzle Spray Pattern: Cone
Adjustable Nozzle: Yes Wand Material: Brass
Sprayer Nozzle Material: Brass Country of Origin (subject to change): United States

Description

Lawn and garden sprayers are great for spreading herbicides or pesticides in the yard or flower garden. Chapin Sprayer include characteristics like: Sprayer Tank Capacity: 3 gal..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Chapin #1380