GEAR PUMP
Mfr # 26006-RZJ
Zoro # G216250890
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Motor Speed - Maximum
3,600 RPM
Oil Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
8 gpm
Rotation
CW
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26006-RZJ
Zoro #
G216250890
UPC #
-
Country of Origin
Mexico
Dimensions
Media Intake Connection Size
1/16"-12
Discharge Connection Size
7/8"-14
Details
Motor Speed - Maximum
3,600 RPM
Oil Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
8 gpm
Rotation
CW
Housing Material
Aluminum
Shaft Type
Spline
Item
Gear Pump
Continuous Pressure- Maximum
3,000 psi
Discharge Connection Type
SAE
Displacement per Revolution
16.7 cu in/rev
Media Intake Connection Type
SAE
Description
Gear Pump, Displacement per Revolution 16.7 cu in/rev, Media Intake Connection Size 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 8 gpm, Media Intake Connection Type SAE, Oil Temperature - Maximum 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.