Skip to Main Content
customer-service Help
Chase Products

Foam 18 oz. Heavy Duty All Purpose Cleaner and Degreaser, Aerosol Can

Chase Products Foam 18 oz. Heavy Duty All Purpose Cleaner and Degreaser,  Aerosol Can 5161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.17 ($4.26/unit)
  • Item: Heavy Duty All Purpose Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 18 oz.
See full product details
Out of Stock
Total: $51.17

Chase Products #5161 Specifications

  • Item: Heavy Duty All Purpose Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 18 oz.
  • Cleaner Form: Foam
  • Fragrance: Purfumed
  • Package Quantity: 12
  • Color: Clear
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chase Products Heavy-Duty All-Purpose Cleaner/Degreaser, 18oz, Aerosol, 12/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Chase Products #5161