Skip to Main Content
customer-service Help
Chase Products

Foam 18 oz. Oven Cleaner and Degreaser, Aerosol Can , PK12

Chase Products Foam 18 oz. Oven Cleaner and Degreaser,  Aerosol Can ,  PK12 CHA 5177
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.38 ($4.87/unit)
  • Item: Oven Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 18 oz.
See full product details
Out of Stock
Total: $58.38

Chase Products #CHA 5177 Specifications

  • Item: Oven Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 18 oz.
  • Cleaner Form: Foam
  • Fragrance: characteristic
  • Package Quantity: 12
  • Color: Yellowish
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chase Products Champion Sprayon Oven Cleaner, 18oz, Aerosol, 12/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Chase Products #CHA 5177