KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Crane Scale, Aluminum, 24 In. L

CHATILLON| Zoro #: G1703143| Mfr #: CMA-4400-N

$1280.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide
Overall Height: 24"
Display: LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703143 Mfr #: CMA-4400-N
Includes: Hook, Loop, Charger, Remote Controller, Power Adapter And User GuideOverall Height: 24"
Display: LEDCorded/Wireless: Wireless
Material: AluminumOverall Length: 24"
Item: Crane ScaleOverall Width: 10-5/8"
Standards: NISTCapacity: 4400 lb.
Accuracy: 8.8Power Source: Rechargeable Battery
Finish: PaintedCountry of Origin (subject to change): China

Description

Crane Scale, Wireless, Capacity 4400 lb., Accuracy 8.8, LED Display, Power Source Rechargeable Battery, Finish Painted, Includes Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide, Material Aluminum, Overall Height 24 In., Overall Length 24 In., Overall Width 10-5/8 In., Standards NIST

Restrictions and Compliance

*3: Hazardous material

Reviews