THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Digital Crane Scale, Plastic, 15-1/3 In. L

CHATILLON| Zoro #: G1897655| Mfr #: CDR-660-N

$649.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide
Temp. Range: 32 Degrees to 104 Degrees F
Item: Crane Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897655 Mfr #: CDR-660-N
Includes: Hook, Loop, Charger, Remote Controller, Power Adapter And User GuideTemp. Range: 32 Degrees to 104 Degrees F
Item: Crane ScaleMaterial: Plastic
Accuracy: 1.3Capacity: 660 lb.
Overall Length: 15-1/3"Corded/Wireless: Wireless
Display: LCDOverall Height: 15-1/3"
Standards: NISTOverall Width: 6-3/7"
Finish: SmoothPower Source: 6V Rechargeable Battery
Country of Origin (subject to change): China

Description

Crane Scale, Wireless, Capacity 660 lb., Accuracy 1.3, Temp. Range 32 Degrees To 104 Degrees F, LCD Display, Power Source 6V Rechargeable Battery, Finish Smooth, Includes Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide, Material Plastic, Overall Height 15-1/3 In., Overall Length 15-1/3 In., Overall Width 6-3/7 In., Standards NIST

Restrictions and Compliance

*3: Hazardous material

Reviews