Mechanical Hanging Scale, 23-1/2 In. H

CHATILLON| Zoro #: G1110417| Mfr #: IC-500

$273.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110417 Mfr #: IC-500
Weighing Units: lb.Item: Hanging Scale
Digital/Mechanical: MechanicalItem: Hanging Scale
Capacity: 500 lb.Overall Length: 23-1/2"
Overall Width: 2-1/4"Scale Readability: 5 lb.
Scale Display: Analog LinearOverall Height: 23-1/2"
Housing Material: Steel And Cast IronCountry of Origin (subject to change): United States

Product Description

Hanging Scale, Capacity 500 lb., Analog Linear Scale Display, Scale Readability 5 lb., Housing Material Steel And Cast Iron, Digital/Mechanical Mechanical, Weighing Units lb., Overall Height 23-1/2 In., Overall Length 23-1/2 In., Overall Width 2-1/4 In.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.